- 90º Street Elbow
- 1/2 NPT End Size
- 150# Iron
| No. of Ends | 2 |
| Finish | Galvanized |
| End Types | NPT |
| Material | 150# Iron |
| Fitting Angle | 90° Elbow |
| Female Thread Size | 1/2 in |
| End Size | 1/2 NPT |
| Male Thread Size | 1/2 in |
| Fitting Type | 90° Street Elbow |
| Manufacturer Name | Dixon Valve |
| Weight | 0.23 LB |

