- 90º Street Elbow
- 1/8 NPT End Size
- 150# Iron
| Fitting Angle | 90° Elbow |
| Fitting Type | 90° Street Elbow |
| Finish | Galvanized |
| Material | 150# Iron |
| Manufacturer Name | Dixon Valve |
| End Size | 1/8 NPT |
| End Types | NPT |
| Female Thread Size | 1/8 in |
| Male Thread Size | 1/8 in |
| No. of Ends | 2 |
| Weight | 0.06 LB |

