- 90º Street Elbow
- 1 1/2 NPT End Size
- 125# Brass
| No. of Ends | 2 |
| Male Thread Size | 1 1/2 in |
| Fitting Type | 90° Street Elbow |
| Fitting Angle | 90° Elbow |
| End Types | NPT |
| End Size | 1 1/2 NPT(m) |
| Female Thread Size | 1 1/2 in |
| Manufacturer Name | Dixon Valve |
| Material | 125# Brass |
| Weight | 1.41 LB |

