- 90º Street Elbow
- 1 1/4 NPT End Size
- 3000# Forged Steel
| Male Thread Size | 1 1/4 in |
| No. of Ends | 2 |
| Material | 3000# Forged Steel |
| Fitting Type | 90° Street Elbow |
| Fitting Angle | 90° Elbow |
| Manufacturer Name | Dixon Valve |
| Female Thread Size | 1 1/4 in |
| End Types | NPT |
| End Size | 1 1/4 NPT(m) |
| Weight | 1.291 LB |

