
- 45º Street Elbow
- 4 NPT End Size
- 150# Iron
Female Thread Size | 4 in |
Finish | Galvanized |
No. of Ends | 2 |
Material | 150# Iron |
Fitting Angle | 45° Elbow |
Manufacturer Name | Dixon Valve |
Male Thread Size | 4 in |
End Size | 4 NPT(m) |
End Types | NPT |
Fitting Type | 45º Street Elbow |
Weight | 8.0 LB |
