- 45º Street Elbow
- 2 1/2 NPT End Size
- 150# Iron
| Material | 150# Iron |
| End Types | NPT |
| Male Thread Size | 2 1/2 in |
| Finish | Galvanized |
| Fitting Type | 45º Street Elbow |
| No. of Ends | 2 |
| Female Thread Size | 2 1/2 in |
| Fitting Angle | 45° Elbow |
| End Size | 2 1/2 NPT(m) |
| Manufacturer Name | Dixon Valve |
| Weight | 3.475 LB |

