- "King" Combination Nipple
- 1" Hose Shank x 1" Male NPT
- Plated Steel
- For Plastic Pipe Use
applications
- For low pressure discharge and suction service
features
- Hose nipples made from tubular stock to fit straight end hose
- Male NPT threaded end, same size hose
- Not intended for compressed air
| NPT Thread | 1 in |
| Size Designation | 1 in |
| Material | Plated Steel |
| Weight | 0.47 LB |

