- "King" Combination Nipple
- 6" Hose Shank
- Plain End
- 316 Stainless Steel
applications
- Recommended for low-pressure discharge and suction service for compatible liquids
| Material | 316 Stainless Steel |
| Size Designation | 6 in |
| Weight | 13.55 LB |
| Material | 316 Stainless Steel |
| Size Designation | 6 in |
| Weight | 13.55 LB |