Skip to content Skip to navigation menu
Beveled End Nipple

RSTB40

Beveled End Nipple
Item #102186155
  • "King" Combination Nipple
  • 4" Hose Shank
  • Plain End
  • 316 Stainless Steel
Beveled End Nipple
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • "King" Combination Nipple
  • 4" Hose Shank
  • Plain End
  • 316 Stainless Steel

applications

  • Recommended for low-pressure discharge and suction service for compatible liquids
Material 316 Stainless Steel
Size Designation 4 in
Weight 4.615 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison