- "King" Combination Nipple
- 3" Hose Shank
- Plain End
- 316 Stainless Steel
applications
- Recommended for low-pressure discharge and suction service for compatible liquids
| Material | 316 Stainless Steel |
| Size Designation | 3 in |
| Weight | 2.49 LB |
| Material | 316 Stainless Steel |
| Size Designation | 3 in |
| Weight | 2.49 LB |