- "King" Combination Nipple
- 6" Hose Shank x 6" Male NPT
- 316 Stainless Steel
applications
- For low pressure discharge and suction service
features
- Hose nipples made from tubular stock to fit straight end hose
- Male NPT threaded end, same size hose
- Not intended for compressed air
| NPT Thread | 6 in |
| Size Designation | 6 in |
| Material | 316 Stainless Steel |
| Weight | 12.0 LB |

