
- "King" Combination Nipple
- 4" Hose Shank x 4" Male NPT
- 316 Stainless Steel
applications
- Recommended for discharge and suction service Developed specifically for chemical transport hoses having Cross-linked Polyethylene XLPE or Ultra High Molecular Weight Polyethylene UHMW tubes where shank retention can be a problem when using conventional band clamps
features
- Hose nipples made from tubular stock to fit straight end hose
- Male NPT threaded end, same size hose
- Not intended for compressed air
Size Designation | 4 in |
Material | 316 Stainless Steel |
NPT Thread | 4 in |
Weight | 4.76 LB |
