- Combination Nipple
- 4" Hose Size
- 316 Stainless Steel
applications
- Recommended for low-pressure discharge and suction service for compatible liquids
| Manufacturer Name | Dixon Valve |
| Type | Combination Nipples |
| Connection Type | Hose Shank x BSPT Threaded End |
| Material | 316 Stainless Steel |
| Thread Type | BSPT |
| Size Designation | 4 in |
| Weight | 4.34 LB |

