- Notched NOS Stem
- 4" Size
- NPT Thread
- 316 Stainless Steel
applications
- Recommended for use where lower working pressures are encountered on most one and two wire braid reinforced hoses fiber reinforced braided or spiraled with or without helical wire such as oil and suction discharge hose barge and dock loading and unloading hose as well as L.P gas hose anhydrous ammonia hose acid chemical hose and air and water hose.
| Material | 316 Stainless Steel |
| Style | Notched NOS Stem |
| Size Designation | 4 in |
| Connection Type | Hose Shank x NPT Threaded End |
| Type | Stem |
| Thread Type | NPT |
| Weight | 5.11 LB |

