Skip to content Skip to navigation menu
King Crimp Style King Combination Nipple Threaded End

RST35CS

King Crimp Style King Combination Nipple Threaded End
Item #102428563
  • King Crimp Style King Combination Nipples
  • 3" Size
  • NPT Thread
  • 316 Stainless Steel
King Crimp Style King Combination Nipple Threaded End
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • King Crimp Style King Combination Nipples
  • 3" Size
  • NPT Thread
  • 316 Stainless Steel

features

  • There are two grooves on the crimp style King Combination nipples The second groove is the roll stamp groove which has the part number and call Dixon stamped on it This groove is a smooth concentric groove so that the stamp can be legible.
Material 316 Stainless Steel
Style King Crimp Style King Combination Nipples
Connection Type Hose Shank x NPT Threaded End
Thread Type NPT
Size Designation 3 in
Type Combination Nipples
Weight 4.25 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison