
- Combination Nipple
- 3" Hose Shank Size
- 2" (NPT) Hose Thread Size
- 316 Stainless Steel
applications
- Recommended for low-pressure discharge and suction service for compatible liquids
Manufacturer Name | Dixon Valve |
Material | 316 Stainless Steel |
Thread Type | NPT |
Size Designation | 3 in |
Connection Type | Hose Shank x NPT Threaded End |
Male Thread | 2 in (NPT) |
Type | Combination Nipples |
Weight | 2.4 LB |
