- Notched NOS Stem
- 3" Size
- NPT Thread
- 316 Stainless Steel
applications
- Recommended for use where lower working pressures are encountered on most one and two wire braid reinforced hoses fiber reinforced braided or spiraled with or without helical wire such as oil and suction discharge hose barge and dock loading and unloading hose as well as L.P gas hose anhydrous ammonia hose acid chemical hose and air and water hose.
| Size Designation | 3 in |
| Material | 316 Stainless Steel |
| Type | Stem |
| Thread Type | NPT |
| Operating Pressure [Max] | 250 psi |
| Connection Type | Hose Shank x NPT Threaded End |
| Style | Notched NOS Stem |
| Weight | 1.974 LB |

