
- "King" Combination Nipple
- 2 1/2" Hose Shank x 2 1/2" Male NPT
- 316 Stainless Steel
description
- Hose nipples made from tubular stock to fit straight end hose.
applications
- Recommended for low-pressure discharge and suction service for compatible liquids
features
- Male NPT thread
- Not knurled
caution
- Mounting of speed reducers in overhead positions may be hazardous
- Use of external guides or supports is strongly recommended for overhead mounting.
Size Designation | 2 1/2 in |
Material | 316 Stainless Steel |
NPT Thread | 2 1/2 in |
Size | 2 1/2 in Hose Barb x NPT |
Weight | 1.74 LB |
