- PF Shank King Combination Nipple
- 2" Size
- NPT Thread
- 316 Stainless Steel
applications
- Recommended for discharge and suction service Developed specifically for chemical transport hoses having Cross-linked Polyethylene XLPE or Ultra High Molecular Weight Polyethylene UHMW tubes where shank retention can be a problem when using conventional band clamps
| Thread Type | NPT |
| Size Designation | 2 in |
| Type | Combination Nipples |
| Connection Type | Hose Shank x NPT Threaded End |
| Material | 316 Stainless Steel |
| Style | PF Shank King Combination Nipple |
| Weight | 1.05 LB |

