- Combination Nipple
- 2" Hose Shank Size
- 3" (NPT) Hose Thread Size
- 316 Stainless Steel
applications
- Recommended for low-pressure discharge and suction service for compatible liquids
| Manufacturer Name | Dixon Valve |
| Connection Type | Hose Shank x NPT Threaded End |
| Size Designation | 2 in |
| Material | 316 Stainless Steel |
| Thread Type | NPT |
| Male Thread | 3 in (NPT) |
| Type | Combination Nipples |
| Weight | 2.805 LB |

