
- Combination Nipple
- 2" Hose Shank Size
- 1 1/2" (NPT) Hose Thread Size
- 316 Stainless Steel
applications
- Recommended for low-pressure discharge and suction service for compatible liquids
Material | 316 Stainless Steel |
Connection Type | Hose Shank x NPT Threaded End |
Type | Combination Nipples |
Manufacturer Name | Dixon Valve |
Male Thread | 1 1/2 in (NPT) |
Size Designation | 2 in |
Thread Type | NPT |
Weight | 0.97 LB |
