- Combination Nipple
- 1 1/2" Hose Size
- 316 Stainless Steel
applications
- Recommended for low-pressure discharge and suction service for compatible liquids
| Size Designation | 1 1/2 in |
| Thread Type | BSPT |
| Type | Combination Nipples |
| Material | 316 Stainless Steel |
| Manufacturer Name | Dixon Valve |
| Connection Type | Hose Shank x BSPT Threaded End |
| Weight | 0.62 LB |

