- Combination Nipple
- 1" Hose Shank Size
- 1 1/4" (NPT) Hose Thread Size
- 316 Stainless Steel
applications
- Recommended for low-pressure discharge and suction service for compatible liquids
| Male Thread | 1 1/4 in (NPT) |
| Manufacturer Name | Dixon Valve |
| Type | Combination Nipples |
| Size Designation | 1 in |
| Connection Type | Hose Shank x NPT Threaded End |
| Thread Type | NPT |
| Material | 316 Stainless Steel |
| Weight | 0.52 LB |

