Skip to content Skip to navigation menu
Jump Size King Combination Nipple NPT Threaded

RST0510

Jump Size King Combination Nipple NPT Threaded
Item #101919274
  • Combination Nipple
  • 3/4" Hose Shank Size
  • 1" (NPT) Hose Thread Size
  • 316 Stainless Steel
Jump Size King Combination Nipple NPT Threaded
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Combination Nipple
  • 3/4" Hose Shank Size
  • 1" (NPT) Hose Thread Size
  • 316 Stainless Steel

applications

  • Recommended for low-pressure discharge and suction service for compatible liquids
Size Designation 3/4 in
Thread Type NPT
Material 316 Stainless Steel
Connection Type Hose Shank x NPT Threaded End
Type Combination Nipples
Manufacturer Name Dixon Valve
Male Thread 1 in (NPT)
Weight 0.34 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison