
- Combination Nipple
- 3/4" Hose Shank Size
- 1/2" (NPT) Hose Thread Size
- 316 Stainless Steel
applications
- Recommended for low-pressure discharge and suction service for compatible liquids
Size Designation | 3/4 in |
Male Thread | 1/2 in NPT |
Type | Combination Nipples |
Manufacturer Name | Dixon Valve |
Material | 316 Stainless Steel |
Connection Type | Hose Shank x NPT Threaded End |
Thread Type | NPT |
Weight | 0.16 LB |
