- Female Swivel Suction Adapter
- Female/Male Connection
- 2 1/2 in NST (NH) Female Thread
- 2 in NPT Male Thread
features
- Suction intake with strainer screen
| Accessory Type | Female Swivel Suction Adapter |
| Male Thread Size | 2 in NPT |
| Connection Type | Female/Male |
| Female Thread Size | 2 1/2 in NST (NH) |
| Material | Brass |
| Body Material | Brass |
| Weight | 3.28 LB |

