- Long Shank Coupling
- 2" (NPT) Male Thread
- 5 5/16" Male Barb Length
- 316 Stainless Steel
applications
- Used for liquid transfer.
features
- Will accept 3 band clamps
| Male Barb/Hose | 5 5/16 in |
| Male Thread | 2 in (NPT) |
| Style | Long Shank Coupling |
| Thread Type | NPT |
| Material | 316 Stainless Steel |
| Size Designation | 2 in |
| Type | Male Coupling |
| Manufacturer Name | Dixon Valve |
| Connection Type | Hose Shank x NPT Threaded End |
| Weight | 1.591 LB |

