- Female Swivel Suction Adapter
- Female/Female Connection
- 2 1/2 in NST (NH) x 3 in NPT Female Threads
features
- Suction intake with strainer screen
| Connection Type | Female/Female |
| Female Thread Size | 2 1/2 in NST (NH) |
| Female Thread | 3 in NPT |
| Body Material | Brass |
| Accessory Type | Female Swivel Suction Adapter |
| Material | Brass |
| Weight | 4.335 LB |

