- Female Swivel Adapter
- Female/Female Connection
- 2 1/2 in NST (NH) x 2 in NPT Female Threads
features
- Double female rigid hexagon to swivel connection
| Material | Brass |
| Female Thread Size | 2 1/2 in NST (NH) |
| Connection Type | Female/Female |
| Female Thread | 2 in NPT |
| Accessory Type | Female Swivel Adapter |
| Body Material | Brass |
| Weight | 2.67 LB |

