- Female Swivel Adapter
- Female/Female Connection
- 1 1/2 in NST(NH) x 1 1/2 in NPT Female Threads
features
- Double female rigid hexagon to swivel connection
| Female Thread | 1 1/2 in NPT |
| Connection Type | Female/Female |
| Accessory Type | Female Swivel Adapter |
| Female Thread Size | 1 1/2 in NST(NH) |
| Body Material | Brass |
| Material | Brass |
| Weight | 0.94 LB |

