- Expansion Ring Coupling
- Single Jacket Hose
- 2 1/2 in Hose Size
- 2 13/16 in Bowl
- NPSH Thread Type
| Bowl Size | 2 13/16 in |
| Type | Single Jacket Hose |
| Size | 2 1/2 in |
| Thread | NPSH |
| Material | Brass |
| Weight | 5.5 LB |
| Bowl Size | 2 13/16 in |
| Type | Single Jacket Hose |
| Size | 2 1/2 in |
| Thread | NPSH |
| Material | Brass |
| Weight | 5.5 LB |