- Expansion Ring Coupling
- Single Jacket Hose
- 1 1/2 in Hose Size
- 1 13/16 in Bowl
- NPSH Thread Type
| Size | 1 1/2 in |
| Material | Brass |
| Type | Single Jacket Hose |
| Bowl Size | 1 13/16 in |
| Thread | NPSH |
| Weight | 2.2 LB |
| Size | 1 1/2 in |
| Material | Brass |
| Type | Single Jacket Hose |
| Bowl Size | 1 13/16 in |
| Thread | NPSH |
| Weight | 2.2 LB |