- Insert
- 5/8" Hose Size
- 3/8" (NPT) Male Thread Size
- 316 Stainless Steel
| Connection Type | NPT |
| Manufacturer Name | Dixon Valve |
| Male Thread | 3/8 in NPT |
| Material | 316 Stainless Steel |
| Size Designation | 5/8 in |
| Type | Insert |
| Weight | 0.078 LB |
| Connection Type | NPT |
| Manufacturer Name | Dixon Valve |
| Male Thread | 3/8 in NPT |
| Material | 316 Stainless Steel |
| Size Designation | 5/8 in |
| Type | Insert |
| Weight | 0.078 LB |