- Insert
- 5/16" Hose Size
- 1/8" (NPT) Male Thread Size
- 316 Stainless Steel
| Size Designation | 5/16 in |
| Connection Type | NPT |
| Type | Insert |
| Manufacturer Name | Dixon Valve |
| Material | 316 Stainless Steel |
| Male Thread | 1/8 in (NPT) |
| Weight | 0.03 LB |
| Size Designation | 5/16 in |
| Connection Type | NPT |
| Type | Insert |
| Manufacturer Name | Dixon Valve |
| Material | 316 Stainless Steel |
| Male Thread | 1/8 in (NPT) |
| Weight | 0.03 LB |