- Insert
- 3/16" Hose Size
- 1/4" (NPT) Male Thread Size
- 316 Stainless Steel
| Type | Insert |
| Size Designation | 3/16 in |
| Manufacturer Name | Dixon Valve |
| Male Thread | 1/4 in (NPT) |
| Connection Type | NPT |
| Material | 316 Stainless Steel |
| Weight | 0.04 LB |
| Type | Insert |
| Size Designation | 3/16 in |
| Manufacturer Name | Dixon Valve |
| Male Thread | 1/4 in (NPT) |
| Connection Type | NPT |
| Material | 316 Stainless Steel |
| Weight | 0.04 LB |