
- Insert
- 3/16" Hose Size
- 1/8" (NPT) Male Thread Size
- 316 Stainless Steel
Connection Type | NPT |
Size Designation | 3/16 in |
Material | 316 Stainless Steel |
Manufacturer Name | Dixon Valve |
Type | Insert |
Male Thread | 1/8 in (NPT) |
Weight | 0.022 LB |

Connection Type | NPT |
Size Designation | 3/16 in |
Material | 316 Stainless Steel |
Manufacturer Name | Dixon Valve |
Type | Insert |
Male Thread | 1/8 in (NPT) |
Weight | 0.022 LB |