- Boss Male Stem
- 316 Stainless Steel
- 2" Hose ID
- 2" NPT Thread
applications
- Boss couplings are all-purpose hose couplings universally recommended for steam hose connections They are also widely used for air water fluid petroleum chemicals and liquid petroleum gas up to 1 ID.Boss couplings can be applied to many types of rubber synthetic plastic metallic or semi-metallic hose Consult Dixon for specific media capabilities.
| Hose I.D. | 2 in |
| Thread Size | 2 |
| Thread Type | NPT |
| Material | 316 Stainless Steel |
| Weight | 3.22 LB |

