- Hose Mender
- 3/4" Hose O.D.
- Stainless Steel
| Size Designation | 3/4 in |
| Connection Type | Hose Barb |
| Fitting Description | Hose Mender |
| Material | Stainless Steel |
| Weight | 0.13 LB |
| Size Designation | 3/4 in |
| Connection Type | Hose Barb |
| Fitting Description | Hose Mender |
| Material | Stainless Steel |
| Weight | 0.13 LB |