- Hose Mender
- 3/8" Hose O.D.
- Stainless Steel
| Material | Stainless Steel |
| Connection Type | Hose Barb |
| Fitting Description | Hose Mender |
| Size Designation | 3/8 in |
| Weight | 0.03 LB |
| Material | Stainless Steel |
| Connection Type | Hose Barb |
| Fitting Description | Hose Mender |
| Size Designation | 3/8 in |
| Weight | 0.03 LB |