- Male Stem
- 4" Size
- NPT Thread
- 316 Stainless Steel
| Type | Male Stem |
| Style | LP-Boss Male Stem |
| Material | 316 Stainless Steel |
| Thread Type | NPT |
| Manufacturer Name | Dixon Valve |
| Connection Type | Hose Shank x NPT Threaded End |
| Size Designation | 4 in |
| Weight | 8.73 LB |
| Type | Male Stem |
| Style | LP-Boss Male Stem |
| Material | 316 Stainless Steel |
| Thread Type | NPT |
| Manufacturer Name | Dixon Valve |
| Connection Type | Hose Shank x NPT Threaded End |
| Size Designation | 4 in |
| Weight | 8.73 LB |