- Threaded Coupling
- 6" NPT End Size
- 150# Iron
| End Size | 6 NPT(f) |
| No. of Ends | 2 |
| End Types | NPT |
| Material | 150# Iron |
| Fitting Type | Coupling |
| Fitting Angle | Straight |
| Female Thread Size | 6 in |
| Weight | 12.65 LB |
| End Size | 6 NPT(f) |
| No. of Ends | 2 |
| End Types | NPT |
| Material | 150# Iron |
| Fitting Type | Coupling |
| Fitting Angle | Straight |
| Female Thread Size | 6 in |
| Weight | 12.65 LB |