- Threaded Coupling
- 5" NPT End Size
- 150# Iron
| Fitting Angle | Straight |
| Fitting Type | Coupling |
| Female Thread Size | 5 in |
| End Size | 5 NPT(f) |
| No. of Ends | 2 |
| Material | 150# Iron |
| End Types | NPT |
| Weight | 8.865 LB |
| Fitting Angle | Straight |
| Fitting Type | Coupling |
| Female Thread Size | 5 in |
| End Size | 5 NPT(f) |
| No. of Ends | 2 |
| Material | 150# Iron |
| End Types | NPT |
| Weight | 8.865 LB |