- Threaded Coupling
- 4" NPT End Size
- 150# Iron
| Finish | Galvanized |
| End Types | NPT |
| End Size | 4 NPT(f) |
| Fitting Type | Coupling |
| Female Thread Size | 4 in |
| No. of Ends | 2 |
| Material | 150# Iron |
| Fitting Angle | Straight |
| Weight | 4.0 LB |
| Finish | Galvanized |
| End Types | NPT |
| End Size | 4 NPT(f) |
| Fitting Type | Coupling |
| Female Thread Size | 4 in |
| No. of Ends | 2 |
| Material | 150# Iron |
| Fitting Angle | Straight |
| Weight | 4.0 LB |