- Threaded Coupling
- 3/8" NPT End Size
- 125# Brass
| End Size | 3/8 NPT(f) |
| No. of Ends | 2 |
| End Types | NPT |
| Fitting Type | Coupling |
| Material | 125# Brass |
| Female Thread Size | 3/8 in |
| Fitting Angle | Straight |
| Weight | 0.135 LB |
| End Size | 3/8 NPT(f) |
| No. of Ends | 2 |
| End Types | NPT |
| Fitting Type | Coupling |
| Material | 125# Brass |
| Female Thread Size | 3/8 in |
| Fitting Angle | Straight |
| Weight | 0.135 LB |