- Threaded Coupling
- 3" NPT End Size
- 150# 316 Stainless Steel
| Fitting Angle | Straight |
| Female Thread Size | 3 in |
| End Size | 3 NPT(f) |
| No. of Ends | 2 |
| Fitting Type | Coupling |
| End Types | NPT |
| Material | 150# 316 Stainless Steel |
| Weight | 2.61 LB |
| Fitting Angle | Straight |
| Female Thread Size | 3 in |
| End Size | 3 NPT(f) |
| No. of Ends | 2 |
| Fitting Type | Coupling |
| End Types | NPT |
| Material | 150# 316 Stainless Steel |
| Weight | 2.61 LB |