- Threaded Coupling
- 3" NPT End Size
- 150# Iron
| End Types | NPT |
| End Size | 3 NPT(f) |
| No. of Ends | 2 |
| Female Thread Size | 3 in |
| Fitting Type | Coupling |
| Material | 150# Iron |
| Fitting Angle | Straight |
| Weight | 3.5 LB |
| End Types | NPT |
| End Size | 3 NPT(f) |
| No. of Ends | 2 |
| Female Thread Size | 3 in |
| Fitting Type | Coupling |
| Material | 150# Iron |
| Fitting Angle | Straight |
| Weight | 3.5 LB |