- Threaded Coupling
- 1/4" NPT End Size
- 150# Iron
| Finish | Galvanized |
| Fitting Angle | Straight |
| Material | 150# Iron |
| Female Thread Size | 1/4 in |
| No. of Ends | 2 |
| Fitting Type | Coupling |
| End Size | 1/4 NPT(f) |
| End Types | NPT |
| Weight | 0.095 LB |
| Finish | Galvanized |
| Fitting Angle | Straight |
| Material | 150# Iron |
| Female Thread Size | 1/4 in |
| No. of Ends | 2 |
| Fitting Type | Coupling |
| End Size | 1/4 NPT(f) |
| End Types | NPT |
| Weight | 0.095 LB |