- Threaded Coupling
- 1/4" NPT End Size
- 125# Brass
| Female Thread Size | 1/4 in |
| Fitting Type | Coupling |
| No. of Ends | 2 |
| Fitting Angle | Straight |
| Material | 125# Brass |
| End Types | NPT |
| End Size | 1/4 NPT(f) |
| Weight | 0.1 LB |
| Female Thread Size | 1/4 in |
| Fitting Type | Coupling |
| No. of Ends | 2 |
| Fitting Angle | Straight |
| Material | 125# Brass |
| End Types | NPT |
| End Size | 1/4 NPT(f) |
| Weight | 0.1 LB |