- Threaded Coupling
- 2 1/2" NPT End Size
- 150# Iron
| Fitting Type | Coupling |
| No. of Ends | 2 |
| End Size | 2 1/2 NPT(f) |
| Material | 150# Iron |
| Fitting Angle | Straight |
| Female Thread Size | 2 1/2 in |
| End Types | NPT |
| Weight | 2.46 LB |
| Fitting Type | Coupling |
| No. of Ends | 2 |
| End Size | 2 1/2 NPT(f) |
| Material | 150# Iron |
| Fitting Angle | Straight |
| Female Thread Size | 2 1/2 in |
| End Types | NPT |
| Weight | 2.46 LB |