- Threaded Coupling
- 2" NPT End Size
- 3000# Forged Steel
| Material | 3000# Forged Steel |
| End Types | NPT |
| End Size | 2 NPT(f) |
| No. of Ends | 2 |
| Fitting Angle | Straight |
| Female Thread Size | 2 in |
| Fitting Type | Coupling |
| Weight | 1.425 LB |
| Material | 3000# Forged Steel |
| End Types | NPT |
| End Size | 2 NPT(f) |
| No. of Ends | 2 |
| Fitting Angle | Straight |
| Female Thread Size | 2 in |
| Fitting Type | Coupling |
| Weight | 1.425 LB |